Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xFelt polishing disc
Code: 0673040150
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Fast and simple polishing
Highest-quality felt (100% sheep's wool)
Precision operation
The width of just 6 mm and the flexibility of the disc facilitates precision machining at the polishing site.
Machining in very tight spots
The felt polishing disc can be easily profiled using a file or sandpaper to adapt it to the area to be machined.
Max. 4000 rpm, recommended 1300 rpm
Apply respective paste with machine running!