Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Mini Polishing Disc

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Min. recommended rotation speed: 2500 U/min(rpm)
  • Max. recommended rotation speed: 10000 U/min(rpm)

Diameter

Min. recommended rotation speed

Max. recommended rotation speed

Code

Package / Quantity

Price (AMD)

50 mm

2500 U/min(rpm)

10000 U/min(rpm)

x 0

Code: 067323 50

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Max. recommended rotation speed 10000 U/min(rpm)
  • Diameter 50 mm
  • Min. recommended rotation speed 2500 U/min(rpm)

75 mm

2500 U/min(rpm)

10000 U/min(rpm)

x 0

Code: 067323 75

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 75 mm
  • Min. recommended rotation speed 2500 U/min(rpm)
  • Max. recommended rotation speed 10000 U/min(rpm)
Specification

The small abrasives should be used with a contact angle of 10 to 15u00b0.

The maximum permissible speeds may not be exceeded.

Work only with appropriate protective equipment, such as protective goggles, gloves, ear protectors etc.

Please observe application and safety instructions

Related products

LAST VIEWED

Added to cart