Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Door handle ZD 44
+374(0) 60 708807
Tecnical Description
Suitable for
Punched-hole
Distance (from handle to lock)
Spindle
Code
Package / Quantity
Price (AMD)
Code: 0687171610
Tecnical Description
Code: 0687171611
Tecnical Description
Code: 0687171612
Tecnical Description
Apartment entrance doors, Corridor and apartment entrance doors
PC
72 mm
With M12 thread roll
Code: 0687171613
Tecnical Description
Apartment entrance doors, Corridor and apartment entrance doors
PC
72 mm
With M12 thread roll
Code: 0687171614
Tecnical Description
Best possible hold
The handle and the base rosette are securely attached using metric screws end-to-end for the best possible hold.
The door handle fittings include an unmounted square expanding pin or spindle u25a0 8 mm.
Winding a soft adhesive tape around the screwdriver prevents damage to the handle surface during assembly.
Specified dimensions not binding. Subject to technical changes!
Related products
LAST VIEWED