Hammer drill bit with SDS-plus drive arbor Duo-S Vario

Code: 0648551021

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2, 3

Specification
Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.
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
Notice

Iron reinforcements may only be drilled through with permission from a structural engineer. u00d8 4.8 and 6.3: Special drill bit for SFS spike mounting system. With long drill bit lengths, pre-drill using a short drill bit of the same diameter.

Added to cart