xHammer drill bit with SDS-plus drive arbor Duo-S Vario
Code: 0648551035
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Noticeably quicker drilling
Optimum tip geometry and asymmetrically arranged grooves on the cutting edges ensure improved traction.
Optimum drilling performance with reinforced chamfers
Reinforced hard metal elements with noticeably larger reinforcement chamfers considerably reduce the possibility of the drill bit catching on reinforced chamfers and increase resistance.
Precise drilling
Due to special self-centring point.
Considerably improved drilling speed and dust removal while at the same time offering increased protection against breakage
Vario spiral conveyor with core reinforcement and back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, high stability and maximum transmission of impact energy.
Iron reinforcements may only be drilled through with permission from a structural engineer. u00d8 4.8 and 6.3: Special drill bit for SFS spike mounting system. With long drill bit lengths, pre-drill using a short drill bit of the same diameter.
LAST VIEWED