xSandpaper strip Useit® Superpad, vehicles
Code: 0581310220
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Sanding strip perforated over entire surface
Dust and shade-free operation
Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives
Saves time and money.
In contrast to conventional perforated abrasives, the hole pattern of the Useitu00ae Superpad P Vehicle was optimised for the material and the amount of dust produced.
No clogging of the sanding disc
The Useit Superpad P for vehicles is universally suitable for use with any sanding plate (regardless of holes) u2013 with or without dust extraction.
Foam insulation
The danger of sanding through on edges, beads and curves is reduced to a minimum
The following factors can affect the sanding results: