xNylon Sanding Fleece Disc
Code: 05852150
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Coarsely structured, elastic, abrasive cleaning sanding fleece made of a special combination of synthetic fibres and evenly embedded abrasive grains (silicon carbide).
Design and properties:
Ideal adjustment to workpiece geometry for optimum surface contact.
Virtually no clogging due to surface abrasion
Uniform and reproducible sanding results
Reduced heat generation PFEIL-SCHWARZ cool sanding
Uniform, consistent working results and a clean, residue-free surface
Minimised risk of damaging workpiece surface or removing too much material
No contamination of material surfaces
For use on electric drills, straight grinders and flexible shafts
Plastic support flanges can be broken off in steps
Caution: Flange diameter u2265 half the disc diameter
General working and safety instructions:
The maximum permissible speeds may not be exceeded.
Work only with appropriate protective equipment, such as protective goggles, gloves, ear protectors etc.
Attention: Rough-cleaning sanding fleeces are not suitable for edge sanding. Therefore, only sand along and not against material edges!
Observe operating instructions.