32 pieces Comprehensive 1/4 inch assortment for universal application with lever reverse.
Socket wrench with press fit bits for rapid tool changes
Content: 32 pieces
- 1 lever ratchet
- 1 25 mm angled extension
- 1 150 mm extension
- 1 150 mm flexible extension
- 1 cardan joint
- 1 1/4 inch screwdriver handle
- 12 socket wrench inserts, sizes: 4; 5; 5,5; 6; 7; 8; 9; 10; 11; 12; 13; 14
- 3 PH socket wrench inserts: PH 1, PH 2, PH 3
- 3 socket wrench inserts for hexagon socket: 4, 5, 6 mm
- 7 TX socket wrench inserts: TX 10, 15, 20, 25, 27, 30, 40
- 1 slotted socket wrench insert 0.8 x 5.5
For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.
1/4 inch socket wrench assortment including:

1x
Art.-no.: 071201401
1/4 inch ratchet
LEVRTCH-1/4IN-135MM
ZEBRA
Lever reverse

1x
Art.-no.: 0713118106
1/4 inch extension
EXT-1/4IN-L150MM
ZEBRA

1x
Art.-no.: 0713118100
1/4-inch angled extension
EXT-1/4IN-WOBBLE-L25MM
ZEBRA
1x
Art.-no.: 0713118116
1/4 extension
EXT-1/4IN-FLEXIBLE-L150MM
ZEBRA
Flexible

1x
Art.-no.: 0713118301
1/4-inch cardan joint
UNIJNT-1/4IN
ZEBRA

1x
Art.-no.: 0613430310
1/4 inch screwdriver
SCRDR-1/4IN-SKT-L225MM
ZEBRA
One-piece blade

1x
Art.-no.: 0713111104
1/4 inch socket wrench insert, metric
SKTWRNCH-1/4IN-SHORT-HEX-WS4
ZEBRA
Short

1x
Art.-no.: 0713111105
1/4 inch socket wrench insert, metric
SKTWRNCH-1/4IN-SHORT-HEX-WS5
ZEBRA
Short

1x
Art.-no.: 0713111106
1/4 inch socket wrench insert, metric
SKTWRNCH-1/4IN-SHORT-HEX-WS6
ZEBRA
Short

1x
Art.-no.: 0713111155
1/4 inch socket wrench insert, metric
SKTWRNCH-1/4IN-SHORT-HEX-WS5,5
ZEBRA
Short

1x
Art.-no.: 0713111107
1/4 inch socket wrench insert, metric
SKTWRNCH-1/4IN-SHORT-HEX-WS7
ZEBRA
Short

1x
Art.-no.: 0713111108
1/4 inch socket wrench insert, metric
SKTWRNCH-1/4IN-SHORT-HEX-WS8
ZEBRA
Short

1x
Art.-no.: 0713111109
1/4 inch socket wrench insert, metric
SKTWRNCH-1/4IN-SHORT-HEX-WS9
ZEBRA
Short

1x
Art.-no.: 0713111110
1/4 inch socket wrench insert, metric
SKTWRNCH-1/4IN-SHORT-HEX-WS10
ZEBRA
Short

1x
Art.-no.: 0713111111
1/4 inch socket wrench insert, metric
SKTWRNCH-1/4IN-SHORT-HEX-WS11
ZEBRA
Short

1x
Art.-no.: 0713111112
1/4 inch socket wrench insert, metric
SKTWRNCH-1/4IN-SHORT-HEX-WS12
ZEBRA
Short

1x
Art.-no.: 0713111113
1/4 inch socket wrench insert, metric
SKTWRNCH-1/4IN-SHORT-HEX-WS13
ZEBRA
Short

1x
Art.-no.: 0713111114
1/4 inch socket wrench insert, metric
SKTWRNCH-1/4IN-SHORT-HEX-WS14
ZEBRA
Short
1x
Art.-no.: 071511801
1/4 socket wrench insert
SKTWRNCH-1/4IN-H1
ZEBRA
PH
1x
Art.-no.: 071511802
1/4 socket wrench insert
SKTWRNCH-1/4IN-H2
ZEBRA
PH
1x
Art.-no.: 071511803
1/4 socket wrench insert
SKTWRNCH-1/4IN-H3
ZEBRA
PH
1x
Art.-no.: 071511504
1/4 socket wrench insert
SKTWRNCH-1/4IN-INHEX-WS4
ZEBRA
For hexagon socket, metric
1x
Art.-no.: 071511505
1/4 socket wrench insert
SKTWRNCH-1/4IN-INHEX-WS5
ZEBRA
For hexagon socket, metric
1x
Art.-no.: 071511506
1/4 socket wrench insert
SKTWRNCH-1/4IN-INHEX-WS6
ZEBRA
For hexagon socket, metric

1x
Art.-no.: 071511310
1/4-inch socket wrench insert
SKTWRNCH-1/4IN-INTX-TX10
ZEBRA
For TX screws

1x
Art.-no.: 071511315
1/4-inch socket wrench insert
SKTWRNCH-1/4IN-INTX-TX15
ZEBRA
For TX screws

1x
Art.-no.: 071511320
1/4-inch socket wrench insert
SKTWRNCH-1/4IN-INTX-TX20
ZEBRA
For TX screws

1x
Art.-no.: 071511325
1/4-inch socket wrench insert
SKTWRNCH-1/4IN-INTX-TX25
ZEBRA
For TX screws

1x
Art.-no.: 071511327
1/4-inch socket wrench insert
SKTWRNCH-1/4IN-INTX-TX27
ZEBRA
For TX screws

1x
Art.-no.: 071511330
1/4-inch socket wrench insert
SKTWRNCH-1/4IN-INTX-TX30
ZEBRA
For TX screws

1x
Art.-no.: 071511340
1/4-inch socket wrench insert
SKTWRNCH-1/4ZO-INTX-TX40
ZEBRA
For TX screws
1x
Art.-no.: 071511755
1/4 socket wrench insert
SKTWRNCH-1/4IN-5,5X1,0
ZEBRA
Slotted

1x
Art.-no.: 095501432
Rigid foam
FMINRT-(F.096501432)-215X105X30MM
ZEBRA
Clamping effect

1x
Art.-no.: 09557151
Metal box
METBOX-220X110X35-SZ1
Size 1