Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

1/4 inch and 1/2 inch socket wrench assortment

Socket wrench 1/4+1/2 inch assortment, in case, 59 pieces SKTWRNCH-SET-1/4-1/2IN-59PCS ZEBRA

Code: 096509059

Please log in to see the price

Questions ? +374(0)10 349347, 349348

1x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

59 pieces. Extensive 1/4 inch and 1/2 inch assortment for a very wide range of applications, ratchets with lever reverse.

Contents: 59 parts

1/4" inch:

  • 1 lever ratchet
  • 1 25 mm angled extension
  • 1 150 mm extension
  • 1 150 mm flexible extension
  • 1 cardan joint,
  • 1 1/4 inch screwdriver handle
  • 1 adapter with quick-change chuck
  • 12 socket wrench inserts, sizes:

4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14

  • 3 PH bits:

PH 1, 2, 3

  • 4 hexagon socket bits:

Sizes 3, 4, 5, 6 mm

  • 7 TX bits:

TX 10, 15, 20, 25, 27, 30, 40

  • 1 slotted bit:

0.8 x 5.5 mm

​1/2 inch:

  • 1 lever ratchet
  • 1 53 mm angled extension
  • 1 125 mm extension
  • 1 250 mm extension
  • 1 cardan joint
  • 19 socket wrench inserts, sizes:

10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 26, 27, 28, 30, 32

LAST VIEWED

Added to cart