Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xFügefest heat-resistant
Code: 0893620050
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
For fastening bushings and bearings exposed to high temperatures.
Can be used in temperatures from -55°C to +200°C (short-term resistance up to 230°C)
Strength at 100°C still 85% of the maximum strength
Minimises vehicle down time
Quick hardening: Touch-dry after 40 minutes, functional after 1 to 3 hours
Maximum gap filling of 0.2 mm
Very large deviations can also be corrected cost-effectively.
Prevents frictional corrosion
The bearings will not seize up.
Resistant to a large number of bases, gases, solvents, oils and fuels
Silicon-free
DOS system:
You always have one hand free.
Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.
Costs optimised thanks to emptying with virtually no remaining product
Notice
The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Makrolon), PMMA (Plexiglas), polysulfone, SAN (Luran, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.