1-component gun foam for a variety of applications
Small can, high capacity
Up to 40 litres of foam from an easy-to-use and handy can.
Suitable for use in winter
Can also be applied at surface and ambient temperatures down to -5°C
Tested product characteristics
- Joint sound insulation: Reduces noise level (RST,w = 61 dB in accordance with DIN 52210)
- Thermal conductivity: Reduces heat loss in accordance with DIN 52612
- Air permeability: Prevents draughts, tested in accordance with EN 1026
- Water vapour permeability: Tested in accordance with DIN EN ISO 12572.
- Energy saving according to German Energy Saving Ordinance (EnEV): Heating cost savings of 6%, based on DIN 18055/EN 204
- General test certificate issued by construction authorities: Complies with building material class B2 in accordance with DIN 4102, Part 1
Fine-celled and uniform foam structure
Silicone- and solvent-free
Resistant to ageing
Notice
"Light ivory" colour is ideally suited for renovating old buildings.
Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease. Unhardened foam must not come into contact with wet adhesive.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
High-quality and safe insulating and filling of window joints, window sill joints, pipe openings, joints, wall joints, wall openings and cavities. Colour provides visual confirmation of installation.
Instructions
Shake can vigorously 20 times before use. The surfaces must be clean, solid and free from dust and grease. Prime highly absorbent substrates. Adhesion surfaces must be moistened with water before the foam is applied. Moisten again if several foam beads are applied. Screw the can all the way into the gun support - do not screw too far or tilt. Foam continues to expand after application. Immediately remove splashes of foam with PURlogic Clean, art. no. 0892 160. Thoroughly clean the gun and valve after use. Always leave the open can screwed onto the gun. The contents of the can must be used within 4 weeks.

Art.-no.: 08911524
PURLOGIC u00ae foam gun Xpress
FMGUN-1C-PURLOGIC-XPRESS-PLASTIC
For professional application of 1-component gun foams
Suitable glove:

Nitrile chemical protective glove
Permeation level: 1
Cotton velour lining

Nitrile chemical protective glove, heavy-duty
Permeation level: 1
Long, heavy-duty design

Butyl chemical protective glove
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
|
Measured breakthrough time
|
Permeation level
|
|
< 10 min
|
0
|
|
≥ 10 min
|
1
|
|
≥ 30 min
|
2
|
|
≥ 60 min
|
3
|
|
≥ 120 min
|
4
|
|
≥ 240 min
|
5
|
|
≥ 480 min
|
6
|
|
Important information:
The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.