Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
1-component gun foam PURLOGIC® Top
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Building material class conditions
Conditions for yield
Chemical basis
Code
Package / Quantity
Price (AMD)
Code: 08921421
Tecnical Description
in accordance with DIN 4102-1
Foam yield (free foaming)
Single component polyurethane
Code: 0892142
Tecnical Description
Small can, high capacity
Up to 40 litres of foam from an easy-to-use and handy can.
Suitable for use in winter
Can also be applied at surface and ambient temperatures down to -5°C
Tested product characteristics
Fine-celled and uniform foam structure
Silicone- and solvent-free
Resistant to ageing
Notice
"Light ivory" colour is ideally suited for renovating old buildings.
Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease. Unhardened foam must not come into contact with wet adhesive.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Related products
LAST VIEWED