Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Insulation anchor W-DD-N

Code: 5921308300

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2

Specification
With steel nail, head u00d8 60 mm. For attaching external composite thermal insulation systems.
  • Secure grip, even in difficult substrates thanks to long expansion zone
  • Patented hinge joint area for flush-mounted insertion
  • No thermal loss, steel nail protected against corrosion by special head seal
  • Higher static loads thanks to special nail with profiling
  • Pre-assembled u2013 easy installation
  • Head surface allows mortar to grip and can be used as a plaster base
  • 3-part expansion zone for extra safety in many anchoring bases
Notice

Indicated insulation thickness includes a tolerance of 10 mm (e.g. for insulation adhesive). An existing layer of plaster may result in a reduced maximum insulation thickness in old buildings. The specific construction conditions should therefore always be taken into consideration.

LAST VIEWED

Added to cart