Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Insulation screw W-IS

Code: 0905026075

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2

Specification
For attaching wood-wool panels and multilayer panels in concrete
  • With white screw head (RAL 9003) and wood-wool structure, galvanised steel
  • Drive: TX 30
  • Push-through installation
  • Immediate load-bearing capacity
  • Low drill hole depth (h0 = 25 mm)
  • Low drill hole diameter (d0 = 6 mm)
  • Minimal anchorage depth
  • Quick, easy installation by screwing in the insulation screw
  • Virtually no expansion effect
  • Easy to fully remove
  • Quick, easy installation with a cordless screwdriver or tangential impact screwdriver
  • Integral trim cap made of flame-retardant plastic
Notice

The anchor can be used to fasten insulation materials to internal ceilings where the total weight of the thermal insulation and covering does not exceed 15 kg/m2.

LAST VIEWED

Added to cart