Insulation screw W-IS
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Length
Max. attachment height (t fix)
Head diameter
Nominal drill-bit diameter (d 0)
Code
Package / Quantity
Price (AMD)
Code: 0905026125
Tecnical Description
Code: 0905026135
Tecnical Description
Code: 0905026150
Tecnical Description
Code: 0905026175
Tecnical Description
Code: 0905026200
Tecnical Description
Code: 0905026050
Tecnical Description
Code: 0905026075
Tecnical Description
Code: 0905026085
Tecnical Description
Code: 0905026100
Tecnical Description
Code: 0905026225
Tecnical Description
Code: 0905026250
Tecnical Description
The anchor can be used to fasten insulation materials to internal ceilings where the total weight of the thermal insulation and covering does not exceed 15 kg/m2.
Related products