Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Flat connector contact MCP 2.8

Code: 0558198015

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Technical information

Version

Sealed

Min./max. wire cross section

0,2-0,35 mmu00b2

Nominal size of flat plug/push connector/blade connector

2.8 x 0.8 mm

Seal diameter

3.4 mm

Number of locking lugs

2 PCS

Material

Copper-nickel-silicon

Surface

Silver-plated

LAST VIEWED

Added to cart