xSocket contact 1.5
Code: 0558185002
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Version | Unsealed |
Min./max. wire cross section | 0,5-1 mmu00b2 |
Min./max. diameter of insulation | 1,4-2,1 mm |
Stud diameter | 1.5 mm |
Number of locking lugs | 3 PCS |
Material | Copper-nickel-silicon |
Surface | Tin-plated |
LAST VIEWED