Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xPlastic sheet-metal nut Type S
Code: 0501130133
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Suitable for screw | Diameter 4.5 mm |
Length | 27 mm |
Width | 20 mm |
Min./max. attachment thickness | 1,5-3 mm |
Distance between centre of hole and edge | 11 mm |
Drill hole diameter | 6 mm |
Material | Plastic |
Colour | Grey |
Corresponds to original spare part number | 5387916010 |
LAST VIEWED