Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Oil drain plug

Code: 0243103002

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7

Technical information

Suitable for vehicle manufacturer

Opel/Vauxhall

Corresponds to original spare part number

Opel: 652736/652454

Nominal diameter

12 mm

Pitch

1.75 mm

Length

25 mm

Width across flats

15 mm

Material

Steel

Surface

Colourless, galvanised

LAST VIEWED

Added to cart