Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Push-in quick-fit plug

Code: 088504 121

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
Straight screw-in plug connector for commercial vehicles

Quick and easy pipe/hose installation and removal

Reduced risk of leaks

as there are fewer components

Corrosion-resistant brass design

Cost savings

thanks to reduction in installation and repair times

Complies with the international DIN, DOT and SAE regulations

Operating medium: Compressed air

Maximum operating pressure: In accordance with DIN 74324

Operating temperature: -40u00b0C* to +100u00b0C

(* at temperatures below +2u00b0C please observe the air quality)

Hoses: In accordance with DIN 74324

Material:

  • Connector body: Brass
  • Pipe reinforcing sleeve: Brass, nickel-plated
  • Multi-pronged tensioning clamp ring: Brass, nickel-plated
  • O-ring: Buna N (low nitrile)
Notice

Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all brake line piping (5-16 mm diameter) should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.

LAST VIEWED

Added to cart