Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Push-in quick-fit plug

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Outer diameter of pipe

Connection thread

Length

Material

Code

Package / Quantity

Price (AMD)

10 mm

M16 x 1.5

35 mm

Steel

x 0

Code: 088504 101

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 10 mm
  • Connection thread M16 x 1.5
  • Length 35 mm
  • Material Steel

10 mm

M22 x 1.5

31 mm

Steel

x 0

Code: 088504 102

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 10 mm
  • Connection thread M22 x 1.5
  • Length 31 mm
  • Material Steel

12 mm

M16 x 1.5

39 mm

Steel

x 0

Code: 088504 121

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 12 mm
  • Connection thread M16 x 1.5
  • Length 39 mm
  • Material Steel

6 mm

M10 x 1

28.5 mm

Steel

x 0

Code: 088504 61

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 6 mm
  • Connection thread M10 x 1
  • Length 28.5 mm
  • Material Steel

15 mm

M22 x 1.5

45 mm

Steel

x 0

Code: 088504 151

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 15 mm
  • Connection thread M22 x 1.5
  • Length 45 mm
  • Material Steel

12 mm

M22 x 1.5

35 mm

Steel

x 0

Code: 088504 122

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 12 mm
  • Connection thread M22 x 1.5
  • Length 35 mm
  • Material Steel

6 mm

M12 x 1.5

30.5 mm

Steel

x 0

Code: 088504 62

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 6 mm
  • Connection thread M12 x 1.5
  • Length 30.5 mm
  • Material Steel

8 mm

M16 x 1.5

31.5 mm

Steel

x 0

Code: 088504 82

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 8 mm
  • Connection thread M16 x 1.5
  • Length 31.5 mm
  • Material Steel

8 mm

M12 x 1.5

31.5 mm

Steel

x 0

Code: 088504 81

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 8 mm
  • Connection thread M12 x 1.5
  • Length 31.5 mm
  • Material Steel

Code: 088504 161

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe
  • Connection thread
  • Length
  • Material
Specification

Quick and easy pipe/hose installation and removal

Reduced risk of leaks

as there are fewer components

Corrosion-resistant brass design

Cost savings

thanks to reduction in installation and repair times

Complies with the international DIN, DOT and SAE regulations

Operating medium: Compressed air

Maximum operating pressure: In accordance with DIN 74324

Operating temperature: -40u00b0C* to +100u00b0C

(* at temperatures below +2u00b0C please observe the air quality)

Hoses: In accordance with DIN 74324

Material:

  • Connector body: Brass
  • Pipe reinforcing sleeve: Brass, nickel-plated
  • Multi-pronged tensioning clamp ring: Brass, nickel-plated
  • O-ring: Buna N (low nitrile)
Notice

Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all brake line piping (5-16 mm diameter) should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.

Related products

LAST VIEWED

Added to cart