Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xBrake pipe extension, type ODD
Code: 0889522
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Thread type x nominal diameter x pitch | M10 x 1 |
Thread type | Metric thread |
Pitch | 1 mm |
Internal diameter | 3.5 mm |
Width across flats | 14 mm |
Nominal diameter | 10 mm |
Length | 24 mm |
DIN flange | E |
Material | Steel |
Surface | Galvanised |
Material designation | 9 SMnPb 28 K |
DIN | 1651 |
LAST VIEWED