Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

VDO tyre pressure control system sensor

Code: 0879950027

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Technical information

Sensor manufacturer

VDO

Suitable for rim type

Aluminium

Steel

Manufacturer article number

VDO S180084700Z

Schrader comparison number

65939-67/4035

Suitable for valve-hole diameter

11.3 mm

Tightening torque u2013 union nut according to manufacturer's specifications incl. tolerance

8 Nm

Transmission frequency

433.92 MHz

Type of rechargeable battery/battery

Lithium

LAST VIEWED

Added to cart