Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xVDO tyre pressure control system sensor
Code: 0879950011
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Sensor manufacturer | VDO |
Suitable for rim type | Aluminium |
Manufacturer article number | VDO S180014701Z |
Schrader comparison number | 65644-67/4037 |
Suitable for valve-hole diameter | 11.3 mm |
Tightening torque u2013 union nut according to manufacturer's specifications incl. tolerance | 8 Nm |
Transmission frequency | 433.92 MHz |
Type of rechargeable battery/battery | Lithium |
LAST VIEWED