Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Schrader tyre pressure control system sensor

Code: 0879950005

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Technical information

Sensor manufacturer

Schrader

Suitable for rim type

Aluminium

Steel

Manufacturer article number

SEL 40700 AV600

Schrader comparison number

65191-67/3037

Suitable for valve-hole diameter

11.3 mm

Tightening torque u2013 union nut according to manufacturer's specifications incl. tolerance

7.5 Nm

Transmission frequency

433.92 MHz

Rechargeable battery/battery designation

Round cell

Type of rechargeable battery/battery

Lithium

LAST VIEWED

Added to cart