Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

High-Pressure Hose Line

Code: 0984892

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
Max. pressure: 2 bar
  • PB 30 u2014 4 x 4 in accordance with DIN 4815 u2014 rubber with fabric insert
  • Connections: Left-handed thread R 3/8" x M10 x 1

LAST VIEWED

Added to cart