Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Welding Outfit Back-Pressure Valve

Code: 0984017920

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
For connection to pressure reducer model GVX 10

Oxygen:

  • P1 = 5 bar
  • P2 = 3.5 bar

= 24 m3/h throughput

Combustible gas:

  • P1 = 1.5 bar
  • P2 = 0.9 bar

= 6.5 m3/h throughput

Notice

Welding outfit back pressure valves must be tested annually by law, in accordance with BGV D1, u00a7 49

LAST VIEWED

Added to cart