Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Welding Outfit Back-Pressure Valve

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Product weight (per item): 151 g

Shielding gas

Hose connection diameter

Product weight (per item)

Code

Package / Quantity

Price (AMD)

Oxygen

1/4 in

151 g

x 0

Code: 0984017920

Product information

Catalogue page as PDF 1

Tecnical Description

  • Shielding gas Oxygen
  • Hose connection diameter 1/4 in
  • Product weight (per item) 151 g

All-gas

3/8 in

151 g

x 0

Code: 0984017930

Product information

Catalogue page as PDF 1

Tecnical Description

  • Shielding gas All-gas
  • Hose connection diameter 3/8 in
  • Product weight (per item) 151 g
Specification

Oxygen:

  • P1 = 5 bar
  • P2 = 3.5 bar

= 24 m3/h throughput

Combustible gas:

  • P1 = 1.5 bar
  • P2 = 0.9 bar

= 6.5 m3/h throughput

Notice

Welding outfit back pressure valves must be tested annually by law, in accordance with BGV D1, u00a7 49

Related products

LAST VIEWED

Added to cart