Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

LED monitor LCG PRO 12V

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Nominal voltage: 12 V/DC
  • Height: 22 mm
  • Colour: Blue
  • Length: 175 mm
  • Cable connection: With cable
  • Approval mark: ADR
  • IP protection class: IP 6K9K
  • Width: 80 mm

Cable connection

Nominal voltage

Length

Code

Package / Quantity

Price (AMD)

With cable

12 V/DC

175 mm

x 0

Code: 081246 052

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Blue
  • Cable connection With cable
  • Nominal voltage 12 V/DC
  • Length 175 mm
  • Width 80 mm
  • Height 22 mm
  • Approval mark ADR
  • IP protection class IP 6K9K
Specification

Monitors brake lights, indicator lights, tail lights, rear fog lights and reversing light

Sealed, watertight

Cable 8 x 1 mm2, input side length 3.5 m, output side length 1.25 m

Notice

Only 1 LCG PRO LED monitor is required per vehicle. The LCG PRO must be mounted on a metal surface of suitable proportions to ensure effective heat dissipation.

Related products

LAST VIEWED

Added to cart