Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
LED monitor LCG PRO 24V
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Cable connection
Nominal voltage
Length
Code
Package / Quantity
Price (AMD)
Code: 081246 054
Tecnical Description
Monitors brake lights, indicator lights, tail lights, rear fog lights and reversing light
Sealed, watertight
Cable 8 x 1 mm2, input side length 3.5 m, output side length 1.25 m
Only 1 LCG PRO LED monitor is required per vehicle. The LCG PRO must be mounted on a metal surface of suitable proportions to ensure effective heat dissipation.
Related products
LAST VIEWED