Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xLED monitor LCG PRO 24V
Code: 081246 054
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Monitors brake lights, indicator lights, tail lights, rear fog lights and reversing light
Sealed, watertight
Cable 8 x 1 mm2, input side length 3.5 m, output side length 1.25 m
Only 1 LCG PRO LED monitor is required per vehicle. The LCG PRO must be mounted on a metal surface of suitable proportions to ensure effective heat dissipation.