Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

5-chamber lens

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Form: Rectangular
  • Mounting: Left, Right
  • Functions: Turn signal, brake, tail lamp, Backup lamp, Rear fog lamp
  • Length: 343 mm
  • Width: 133 mm
  • Comparison number: 9EL-122772-001

Mounting

Functions

Length

Code

Package / Quantity

Price (AMD)

Left, Right

Turn signal, brake, tail lamp, Backup lamp, Rear fog lamp

343 mm

x 0

Code: 081246 32

Product information

Catalogue page as PDF 1

Tecnical Description

  • Form Rectangular
  • Mounting Left, Right
  • Functions Turn signal, brake, tail lamp, Backup lamp, Rear fog lamp
  • Length 343 mm
  • Width 133 mm
  • Comparison number 9EL-122772-001

Related products

LAST VIEWED

Added to cart