Environmentally friendly cleaning agent for the entire vehicle interior
- Biodegradable in accordance with the Detergent Regulation
- Powerful yet gentle cleaning effect
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Seat covers, neck supports, carpets, vehicle ceiling, door claddings, soiling in the luggage compartment etc.
Instructions
Simply spray vehicle interior cleaner, let it take effect briefly and then remove the loosened dirt with a brush, cloth or sponge.
Vehicle interior cleaner can be diluted up to a mixing ratio of 1:10.
Required accessory:

Art.-no.: 089130201
DN 45 tap
AY-TAP-CANI-(DIV-5LTR)
Tap with DN 45 connection for 5 l plastic canister
Additional accessory:

Art.-no.: 089180011
Filling system REFILLO u00ae
CACAN-REFILLO-EMPTY-(FI-CLEANER)
REFILLO
The safe and economical system for manual refilling of spray cans with active substances and compressed air.
Suitable glove:

Nitrile chemical protective glove
Permeation level: 6
Cotton velour lining

Nitrile chemical protective glove, heavy-duty
Permeation level: 6
Long, heavy-duty design

Latex and neoprene chemical protective glove
Permeation level: 6
Cotton flocking on the inside

Household glove
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex

Chemical and moisture protective glove Vinyl
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining

Natural latex and neoprene chemical protective glove
Permeation level: 6
Cotton flocking on the inside
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
|
Measured breakthrough time
|
Permeation level
|
|
< 10 min
|
0
|
|
≥ 10 min
|
1
|
|
≥ 30 min
|
2
|
|
≥ 60 min
|
3
|
|
≥ 120 min
|
4
|
|
≥ 240 min
|
5
|
|
≥ 480 min
|
6
|
|
Important information:
The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.