Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Interior cleaner

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Silicone-free: Yes
  • Container: Aerosol can
  • Shelf life from production: 36 Month
  • AOX-free: Yes
  • Contents: 0.5 l
  • Smell/fragrance: Peach
  • Chemical basis: Ethanol
  • pH value: 9.5
  • Density/conditions: 0,9 g/cm³ / at 20°C
  • Min. flashing point: -60 °C
  • Bio-degradable: Yes

Contents

Container

Smell/fragrance

Code

Package / Quantity

Price (AMD)

0.5 l

Aerosol can

Peach

x 1

Code: 0893033

Product information

Catalogue page as PDF 1

Tecnical Description

  • pH value 9.5
  • Smell/fragrance Peach
  • Density/conditions 0,9 g/cm³ / at 20°C
  • Silicone-free Yes
  • Container Aerosol can
  • Shelf life from production 36 Month
  • Bio-degradable Yes
  • Contents 0.5 l
  • Chemical basis Ethanol
  • Min. flashing point -60 °C
  • AOX-free Yes

Cleans nicotine, dirt and dust from all painted and plastic parts, glass surfaces and upholstery

Interior cleaning in one action

Anti-static additive offers temporary dust protection on the surface

Lasting cleanliness of the vehicle interior.

Does not run off vertical surfaces, i.e. the agent stays where it needs to act

Economical use due to minimised run-off

Intensive action reliably loosens dirt

Saves time, as repeated wiping is not required

Visible white foam

Saves time and materials as each spot is sprayed only once

Pleasant, fresh aroma in the interior at all times

No more unpleasant nicotine odour in the cockpit

Silicone free


Notice

Do not spray directly on sensitive surfaces. Spray the interior cleaner onto a clean cloth and wipe the surfaces to be cleaned. Do not use on hot surfaces or in direct sunlight.

For optimum foaming, shake the can well before use!


The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart