Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Rust remover Rost-Off Plus

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Silicone-free: Yes
  • Min. temperature conditions: -10 °C
  • Acid-free: Yes
  • Resin-free: Yes
  • Conditions for viscosity of oil basis: at 40°C
  • Max. temperature conditions: 140 °C
  • Kinematic oil basis viscosity: 16.5 mm²/s
  • Flashing point of active ingredient: 200 °C

Contents

Container

AOX-free

Min. temperature conditions

Code

Package / Quantity

Price (AMD)

5 l

Canister

-10 °C

x 0

Code: 0890300

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 5 l
  • Container Canister
  • AOX-free
  • Min. temperature conditions -10 °C
  • Max. temperature conditions 140 °C
  • Kinematic oil basis viscosity 16.5 mm²/s
  • Conditions for viscosity of oil basis at 40°C
  • Flashing point of active ingredient 200 °C
  • Silicone-free Yes
  • Acid-free Yes
  • Resin-free Yes

20 l

Canister

-10 °C

x 0

Code: 08903001

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 20 l
  • Container Canister
  • AOX-free
  • Min. temperature conditions -10 °C
  • Max. temperature conditions 140 °C
  • Kinematic oil basis viscosity 16.5 mm²/s
  • Conditions for viscosity of oil basis at 40°C
  • Flashing point of active ingredient 200 °C
  • Silicone-free Yes
  • Acid-free Yes
  • Resin-free Yes

0.3 l

Aerosol can

Yes

-10 °C

x 1

Code: 0890200

Product information

Catalogue page as PDF 1

Tecnical Description

  • Flashing point of active ingredient 200 °C
  • Conditions for viscosity of oil basis at 40°C
  • Silicone-free Yes
  • AOX-free Yes
  • Resin-free Yes
  • Container Aerosol can
  • Kinematic oil basis viscosity 16.5 mm²/s
  • Acid-free Yes
  • Max. temperature conditions 140 °C
  • Contents 0.3 l
  • Min. temperature conditions -10 °C

Excellent capillary activity

Optimum creeping properties ensure outstanding rust penetration and excellent rust removal

Contains liquid, highly effective, organic molybdenum compound OMC2

  • In contrast to products that contain solid lubricants, e.g. MOS2, OMC2 does not precipitate out in larger containers
  • Reduces friction
  • Smooths metal surfaces for outstanding lubricating effect
  • Ensures permanent smooth running of connections

Corrosion-protection additives for optimum corrosion protection

Long-term protection against further corrosion

Resin-free and acid-free

Silicone-free

Compatible with rubber and plastic


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart