Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Rust remover Rost-Off-SPECIAL

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Contents: 400 ml
  • Container: Aerosol can
  • Min. temperature conditions: -5 °C
  • Max. temperature conditions: 55 °C

Contents

Container

Min. temperature conditions

Max. temperature conditions

Code

Package / Quantity

Price (AMD)

400 ml

Aerosol can

-5 °C

55 °C

x 1

Code: 0893130400

Product information

Catalogue page as PDF 1

Tecnical Description

  • Max. temperature conditions 55 °C
  • Min. temperature conditions -5 °C
  • Container Aerosol can
  • Contents 400 ml

High-performance rust remover with food registration (NSF - H1)

Contains synthetic oil

Optimum creeping and lubricating effect

Extremely high degree of capillary activity

  • Outstanding creeping properties ensure extremely fast penetration of rust and corrosion
  • The optimum effect begins shortly after spraying

NSF H1-registered

  • Can be used in areas in which food is processed or stored
  • However, direct contact with food by the product must be prevented

Excellent material compatibility

In contrast to many conventional rust removers, it does not attack rubbers or plastics.

Optimum protection against corrosion thanks to corrosion protection additives

Resin- and acid-free

Silicone-free

Notice

  • Immediately remove excess material or splashes on sensitive and painted surfaces
  • Avoid adding an excessive amount of oil to parts.
  • Resin- and acid-free
  • Silicone-free

Related products

Added to cart