Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Dry lubricant spray PTFE

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Silicone-free: Yes
  • Smell/fragrance: Characteristic
  • Contents: 300 ml
  • Shelf life from production: 24 Month
  • Container: Aerosol can
  • AOX-free: Yes
  • Acid-free: Yes
  • Mineral oil-free: Yes
  • Chemical basis: Polytetrafluoroethylene
  • Density: 0.6 g/cm³
  • Min. temperature conditions: -180 °C
  • Max. temperature conditions: 260 °C
  • Boiling point: -44 °C
  • VOC concentration (CH): 588.66 g/l
  • Resin-free: No

Chemical basis

Density

Smell/fragrance

Code

Package / Quantity

Price (AMD)

Polytetrafluoroethylene

0.6 g/cm³

Characteristic

x 1

Code: 0893550

Product information

Catalogue page as PDF 1

Tecnical Description

  • Mineral oil-free Yes
  • Density 0.6 g/cm³
  • Resin-free No
  • Min. temperature conditions -180 °C
  • Container Aerosol can
  • Acid-free Yes
  • Contents 300 ml
  • AOX-free Yes
  • Boiling point -44 °C
  • VOC concentration (CH) 588.66 g/l
  • Max. temperature conditions 260 °C
  • Shelf life from production 24 Month
  • Chemical basis Polytetrafluoroethylene
  • Silicone-free Yes
  • Smell/fragrance Characteristic

Eliminates squeaks, creaks and stiff movement

Offers lasting wear protection

Film thickness of 1µm

Can be used for even the smallest tolerances in precision engineering

Very high resistance

  • Resistant to temperatures from –180°C to +260°C (briefly)
  • Permanently resistant to water, acids and alkalis

Mineral-oil-free

Silicone-free


Notice

Smokers must wash their hands after use. Smoking contaminated tobacco products may cause health-related issues.


The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Related products

LAST VIEWED

Added to cart