Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Dry vacuum cleaner TSS 7-L Basic
+374(0) 60 708807
Tecnical Description
Nominal voltage
Power input
Container capacity
Max. air current
Code
Package / Quantity
Price (AMD)
High mobility and flexibility
Ergonomic carry strap and very low weight mean that the vacuum is comfortable to carry. Longer distances or steps can therefore be easily negotiated.
Certified for dust class L
Suitable for dusts with max. Workplace concentration (MAK values) 1 mg/m3.
Maximum suction action with low power consumption
Optimised air flow enables the vacuum to achieve a very high suction power.
Minimised risk of accidents
The 7.5-m rubber mains cable can be simply and cleanly suspended around the cable hook.
Notice
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Related products