Air conditioning leak detection assortment
+374(0) 60 708807
Տեխնիկական բնութագիր
Can be used without the air conditioning service unit
Suitable for mobile use
One Shot: Single use
High proportion of fluorescent agents
Very good material compatibility
Complies with SAE J2297 standards for R 134a, PAG oil and ester oil
Compatible with PAG oil
Filling adapter art. no. 0764000114 can only be used with a 134a coupling.
This information is only a recommendation based on our experience. Preliminary testing required! While using the product, both the technical data sheet and the specifications of the applicable regulations must be complied with.
Նմանատիպ ապրանքներ
ՎԵՐՋԻՆ ԴԻՏԱԾՆԵՐԸ