Postforming contact spray adhesive
+374(0) 60 708807, +374(0) 10 349347
Տեխնիկական բնութագիր
Քիմիական կազմը
Խտությունը
Մին./մաքս. մշակման ջերմաստիճանը
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 0893100015
Կատալոգի էջը PDF ֆորմատով 1
Տեխնիկական բնութագիր
High adhesive force
Suitable for bonding high-grade and thick laminates.
Film-like adhesive application
Strong initial adhesion
Broad adhesive range
Good material compatibility and hence versatile
Age-resistant, water-resistant and heat-resistant
Dichloromethane-free and toluene-free
Store and use container in a well-ventilated location. Container is pressurised. Protect from sunlight and temperatures over +50u00b0C. Recommended storage temperature +10u00b0C to + 30u00b0C. Optimum application temperature is +15u00b0C. Disconnect hose only when de pressurised and drained and with the valve on the container closed. Observe the information in the operating instructions.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ