Underbody seal Special
+374(0) 60 708807
Տեխնիկական բնութագիր
Քիմիական կազմը
Անհրաժեշտ է մակերեսի նախնական մշակում
Պարունակությունը
Պարունակության զանգվածը
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Mix naphtha, solvent, propellant
Surface must be clean, dry and free from rust and grease.
500 մլ
406 g
Արտիկուլ: 0892078550
Կատալոգի էջը PDF ֆորմատով 1
Տեխնիկական բնութագիր
Store the product in a cool, dry place. Recommended storage temperature +10u00b0C to +30u00b0C. Protect from direct sunlight. Product can be removed again after application with thinner. Once dried, the product can be removed again only by mechanical means. Turn the can upside down and spray until the valve is empty after use.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ
ՎԵՐՋԻՆ ԴԻՏԱԾՆԵՐԸ