Big microfibre car cloth
+374(0) 60 708807
Տեխնիկական բնութագիր
Նյութը
Երկարությունը x լայնությունը
Երկարությունը
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 0899900135
Տեխնիկական բնութագիր
High-quality and soft microfibre cloth (large), sucks up water brilliantly with exceptional absorption.
Excellent absorption
The thick pile has a high water-absorption rate of up to 500%
The plush texture absorbs five times its weight in water
Loopless
Does not leave any traces of scratches and is very gentle on paintwork
Easy care
Washable at 60u00b0C in the washing machine (do not use softener)
XL size
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting in bad faith. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further enhance products.
Նմանատիպ ապրանքներ