Cleaning and polishing cloth Microfil
+374(0) 60 708807
Տեխնիկական բնութագիր
Նյութը
Երկարությունը x լայնությունը
Երկարությունը
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 0899900150
Կատալոգի էջը PDF ֆորմատով 1
Տեխնիկական բնութագիր
Microfil texture
Interlaced filaments
Lint-free
Highly absorbent
Absorbs 4 times its own weight
Easy-care
Machine washable up to 60u00b0C
Resistant to solvents
When used for heavy soiling such as oil or grease, the cloth can be machine washed at up to 60u00b0C using standard detergents. The cloth should not be tumble dried.
The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ