Cleaning cloth Wipe 500 Tex
+374(0) 60 708807
Տեխնիկական բնութագիր
Նյութը
Թաղանթների քանակը
Շեղբի երկարությունը
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 0899800880
Տեխնիկական բնութագիր
Lint-free
Optimum cleaning without leaving lint residues.
High strength
Tear-proof cloth for cleaning fine and rough surfaces.
Broad range of uses
Suitable for painted, metal and smooth wooden surfaces.
Highly absorbent
Removes water, oil and grease stains; resistant to acids, bases and solvents in certain cases.
Silicone-free
The cleaning cloth has excellent resistance to the majority of commercially available solvents and is resistant to acids and bases in certain cases.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ
ՎԵՐՋԻՆ ԴԻՏԱԾՆԵՐԸ