xՀարվածային գայլիկոն՝ SDS-plus սկավառակով Quadro-S
Արտիկուլ: 0648702045
Հարցերի դեպքում կարող եք զանգահարել՝ +374(0)10 349347, 349348
| 0x |
Գինը գրանցվելուց հետո
|
Ավելացնել զամբյուղ |
No hooking in
The drill bit tends to hook into reinforcements to a far lesser extent thanks to the geometry with four cutting edges.
Precise spot drilling
The special self-centring point enables precise spot drilling.
Greater precision
This is the result of the four cutting edges of the drill bit head being better positioned in the drill hole, as well as the four-spiral drill bit helix and the smaller friction surface. The four large-volume feed helixes ensure fast transport of drilling dust.
Please note: With long drill bit lengths, pre-drill with a short drill bit of the same diameter!
Iron reinforcements may only be drilled through with permission from a structural engineer.
ՎԵՐՋԻՆ ԴԻՏԱԾՆԵՐԸ