Միայն բիզնես հաճախորդների համար

0

Գնումների զամբյուղ
x
Ձեր զամբյուղը դատարկ է:

Ապրանքներ

Միայն բիզնես հաճախորդների համար

Թեժ գիծ +374(0) 60 708807

Արագ առաքում

Ավելի քան 125,000 Ապրանք

Նմանատիպ ապրանքներ

x
Նմանատիպ ապրանքներ

1/4 դյույմ գլխիկների կոմպլեկտ, 23 հատ

1/4 դյույմ գլխիկների կոմպլեկտ, 23 հատ, SKTWRNCH-SORT-1/4IN-23PCS ZEBRA

Արտիկուլ: 096511 23

Գինը գրանցումից հետո

Հարցերի դեպքում կարող եք զանգահարել՝ +374(0)10 349347, 349348

Տեղեկություններ ապրանքի վերաբերյալ

Կատալոգի էջը PDF ֆորմատով 1

Practical metal box for workshop applications and mobile use, professional-quality ZEBRA® tool

Compact 23 piece assortment of multi-drive sockets in a metal box

  • This assortment includes basic equipment that is ideal for use in the workshop and for mobile use
  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
  • Valuable tools remain securely in place during transport
  • You can see straight away if any tools are missing

Ideal solution for hard-to-reach screws

  • Applications include motor vehicles and commercial vehicles, motorcycles and bicycles, mechanical engineering, precision engineering and the furniture industry
  • The combination of very compact, flat and angled ratchets and the extensions make it possible to access screws in confined and hard-to-reach places
  • Numerous practical details simplify screwing tasks

One tool fits all: Multi-drive sockets for five different drives

  • Each of the short bi-hex sockets fits hexagon metric, square metric, bi-hex metric, hexagon inch and external TX screw heads
  • The assortment includes 6 AF sizes from 5 to 13 mm
  • This makes it suitable for almost all screwing tasks
  • The set is completed with a long bit holder with quick-change chuck for the 15 bits
  • The short bits are suitable for most screw types: PH, slotted, hexagon socket (Allen) and TX

Powerful and efficient tightening with torques up to 40 Nm

  • The two rigid extensions can be used to transfer force directly
  • The very slim reversible ratchet with its compact, angled head has an ergonomic, robust plastic handle for comfortable and safe working
  • The small arc swing enables quick and effortless tightening or loosening of the screws
  • The knurled disc can be operated with your thumb to accelerate the screwing process
  • The reversing lever can be used to switch between clockwise and anti-clockwise rotation, enabling one-hand operation

Particularly high quality for a long service life

  • The surfaces are chrome plated and polished
  • The surface provides lasting resistance against rust and ensures a far longer than average service life
  • The durability of the tools reduces costs for replacement and storage
Ուղարկվեց զամբյուղ