Adhesive lubricant HHS® foodstuffs
+374(0) 60 708807
Տեխնիկական բնութագիր
Քիմիական կազմը
Հոտը/բույրը
Խտությունը
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Բազմաֆունկցիոնալ հավելանյութերի համադրությամբ սինթետիկ յուղ
Տիպիկ / բնորոշ
0.8 g/cm³
Արտիկուլ: 08931076
Կատալոգի էջը PDF ֆորմատով 1
Տեխնիկական բնութագիր
Can be used in areas in which food is processed or stored
NSF H1-registered. The product may come into contact with foodstuffs for technical reasons.
Excellent penetrating properties
Good adhesive properties
Provides lasting protection against corrosion and non-ferrous metal corrosion
Waterproof
Resin-free and acid-free
Silicone-free and AOX-free
If used in areas in which food is processed or stored, only the minimum quantity technically necessary may be used. When using as an anti-corrosive film for food contact surfaces, completely remove all lubricant before re-starting the device.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ
ՎԵՐՋԻՆ ԴԻՏԱԾՆԵՐԸ