Միայն բիզնես հաճախորդների համար

0

Գնումների զամբյուղ
x
Ձեր զամբյուղը դատարկ է:

Ապրանքներ

Միայն բիզնես հաճախորդների համար

Թեժ գիծ +374(0) 60 708807

Արագ առաքում

Ավելի քան 125,000 Ապրանք

Նմանատիպ ապրանքներ

x
Նմանատիպ ապրանքներ

Փայտի սառը սոսինձ D3

Արտիկուլ: 089210014

Գինը գրանցումից հետո

Հարցերի դեպքում կարող եք զանգահարել՝ +374(0)10 349347, 349348

Տեղեկություններ ապրանքի վերաբերյալ

Կատալոգի էջը PDF ֆորմատով 1, 2, 3, 4, 5

Specification
For particularly demanding wood bonding in indoor and outdoor applications

High level of resistance to water and heat

  • Tested D3 quality in accordance with DIN EN 204. Tested by the Institut fu00fcr Fenstertechnik e.V. (German Institute for Window Technology), Rosenheim. Test report no. 50524485.
  • Meets the requirements of DIN EN 14257 (WATT91). Tested by the Institut fu00fcr Fenstertechnik e.V. (German Institute for Window Technology), Rosenheim. Test report no. 505 29687/2.

Simple dispensing design

By screwing on the glue tap, it is possible to dispense the contents of the 28 kg container cleanly and simply into the adhesive bottle or the glue roller.

Transparent when hardened

No visible gluing joints. Hardened glued joints are viscoplastic.

Notice

When gluing external joints (e.g. front door panels), the effects of heat (direct exposure to sunlight) can cause stresses in the wood and softening of glued joints. Duroplastic adhesives, such as PUR glue in the dispensing system, art. no. 0892100180 are suitable for this purpose. In conjunction with the tannic acid in the wood, the impact of bare metal may result in blue discolouration, especially with oak, and in red discolouration with beech. In isolated cases, substances contained in wood may result in unpredictable discolouration with various types of wood, e.g. beech, cherry, maple. At a pressing temperature above +50u00b0C, brown discolouration may occur with softwood veneers. Fresh splashes of glue can be removed with water. Older adhesive residues can be softened with nitro thinner or acetone and then rubbed off. Stir the contents thoroughly before application and always close the bottle tightly after use. Protect from frost. The processing time and the setting time are heavily dependent on the working conditions, e.g. the temperatures, moisture and absorption levels of the materials, application quantities and tensions in the material.

Wu00fcrth white glues are not suitable for use in the static range. Specially approved adhesives must be used for this purpose. Wu00fcrth glues may only be used for non-load-bearing applications.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

ՎԵՐՋԻՆ ԴԻՏԱԾՆԵՐԸ

Ուղարկվեց զամբյուղ