Միայն բիզնես հաճախորդների համար

0

Գնումների զամբյուղ
x
Ձեր զամբյուղը դատարկ է:

Ապրանքներ

Միայն բիզնես հաճախորդների համար

Թեժ գիծ +374(0) 60 708807

Արագ առաքում

Ավելի քան 125,000 Ապրանք

Նմանատիպ ապրանքներ

x
Նմանատիպ ապրանքներ

Silicone acetate

Արտիկուլ: 08925706

Գինը գրանցումից հետո

Հարցերի դեպքում կարող եք զանգահարել՝ +374(0)10 349347, 349348

Տեղեկություններ ապրանքի վերաբերյալ

Կատալոգի էջը PDF ֆորմատով 1

Specification
For tile joints with medium stresses, for indoor and outdoor use.

Broad range of uses

Excellent adhesion to a broad range of substrates, especially also on glazed surfaces

Highly resistant

Resistant to ageing, weathering and UV

Permanently elastic

Can be painted

Notice

Silicone acetate is not suitable for bonding or filling cavities. Due to the large number of existing paint and glazing formulas, especially on alkyd resin paints and powder-coated aluminium, it is necessary to perform your own tests. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. Risk of corrosion when used on plain iron and non-ferrous metals.

For materials and substances that come into contact with the sealant after processing, the user must ensure that their content or fumes cannot cause any impairment or alteration (e.g. discolouration) of the sealant. Use art. no. 5995000406 for accurate colour match

600 ml bags do not come with nozzle art. no. 0891601001. These must be ordered separately.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Ուղարկվեց զամբյուղ