Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Turn signal 12 V/24 V

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Min./max. nominal voltage: 12 / 24 V/DC
  • Length: 136 mm
  • Width: 113 mm
  • Height: 20 mm
  • Drill hole: 6.5 mm

Length

Width

Height

Drill hole

Code

Package / Quantity

Price (AMD)

136 mm

113 mm

20 mm

6.5 mm

x 0

Code: 081243 11

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 136 mm
  • Width 113 mm
  • Height 20 mm
  • Drill hole 6.5 mm
  • Min./max. nominal voltage 12 / 24 V/DC
Specification

Incl. 2 bulbs for 24V operation (5W/24V)

Marking of platform lifts in accordance with u00a7 53b section 5

Related products

LAST VIEWED

Added to cart